Beli pneumatic chisel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Auto Chisel
    Mulai

    Rp9.999.900

    NITTO KOHKI Auto Chisel
    atribut:
    • Accessories: Flat chisel: 1002 x 1 book. Moile point chisel: 1024 x 1 book. Air hose Assy (with coupler 30 PH) x 1. Coupler: 200 - 30 SH x 1 piece
    • Type: Pneumatic high-speed glasses
    • No-load Blows Number (minute): 2600
    • Overall Length (mm): 185 (A-300 body)
    • Working Pressure (MPa): 0.59 [6kgf/cm2)
    • Air Consumption (m³/minute): 0.3
    • TRUSCO Number: 116-6981
  2. NITTO KOHKI Air Chipper
    Mulai

    Rp3.899.900

    NITTO KOHKI Air Chipper
    atribut:
    • Operating Pressure (MPa) : 0.59
    • Operating Pressure (kgf/cm²): 6
  3. KRISBOW Air Chipping Hammer
    Mulai

    Rp1.099.900

    KRISBOW Air Chipping Hammer
    atribut:
    • Blow per Minute (bpm): 3000
    • Air Pressure (bar): 6
    • Hose size (inch): 3/8
    • Average Air Consumption (L/minute): 283
  4. Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    65%
    Mulai

    Rp1.899.900

    Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    Deskripsi:
    -Compact, lightweight and easy to handle. -Removal of welding steel, rust removal and paint removal.-Wood work, aluminum chipping, stone engraving.
    atribut:
    • Hose Intake Port: Rc1/4
    • Working Air Pressure: 0.6MPa
  5. MASTER POWER Needle & Chisel Scaler
    Mulai

    Rp15.999.900

    MASTER POWER Needle & Chisel Scaler
    Deskripsi:
    Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
    atribut:
    • UNSPSC: 27131507
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Air consumption (CFM): 16
    • Air inlet (inch): 1/4 NPT Female
    • Blows per Minute (bpm): 4200
    • Body Style: In-Line
    • Compatible Shank Shape: Round
    • Compatible Shank Size (inch): 1/2
    • Duty Rating: Medium Duty
    • For use with: Needles
    • Handle Type: Straight
    • Housing Lock: Needle
    • Housing Material: Steel
    • Includes: (12) Needles
    • Kit Contents: (1) Bare Tool; (12) Needles
    • Minimum Hose Size (inch): 1/4
    • Needle Diameter (inch): 1/8
    • Needle Holder Capacity: 12
    • Needle Holder Diameter (inch): 1/8
    • Needle Holder Included: Yes
    • Needle Length (inch): 5
    • Number of Needles: 12
    • Number of Pieces: 12
    • Overall Length (inch): 8-7/8
    • Power Source: Air Powered
    • Safety features: Compact Design for Work in Close Quarter
    • Scaler Type: Needles
    • Shank Shape: Round
    • Shank Size (inch): 0.5
    • Standards: ISO 8573-1 Quality Class 2.4.3
    • Stroke Length (inch): 9/16
    • Throttle Type: Lever
    • Tool Weight (lbs): 2.5
  6. NITTO KOHKI Air Tool Jet Chisel
    Mulai

    Rp6.499.900

    NITTO KOHKI Air Tool Jet Chisel
    Deskripsi:
    Selalu tepat sasaran dan melakukan semua pekerjaan dengan cepat. Dapat menjangkau area yang sulit dijangkau. Sangat berguna dalam industri apa pun, seperti dalam pengelasan, pembersihan, pengecoran, batu bata, stonework, dan lain-lain. Jet Chisel adalah alat pneumatik utama yang digunakan pada pekerjaan-pekerjaan tersebut dan pekerjaan berat lainnya. Tidak berukuran terlalu besar dan ringan, air tool ini menawarkan performa yang maksimal. Jet Chisel menjamin penggunaan yang efisien dan bebas masalah selama bertahun-tahun. Selain itu, alat ini menyelesaikan masalah sampai tuntas. Needle dari Jet Chisel dapat dengan cepat menyesuaikan bentuk permukaan secara otomatis. Needle alat ini dapat masuk ke sudut terdalam, permukaan yang tidak rata, dan juga bentuk lekukan apa pun. Dengan begitu, tidak ada toko yang tidak menjual alat ini. Jet Chisel ini juga menghemat waktu yang sama efisiennya dengan ship-board application.
  7. NITTO KOHKI Air Tool Auto Chisel
    Mulai

    Rp5.699.900

    NITTO KOHKI Air Tool Auto Chisel
    atribut:
    • Air Consumption No-load (m³/minute): 0.3
    • Inlet Size: Rc 1/4\"
    • Shank Size (mm): 10
    • Stroke Speed (rpm): 2600
  8. Wipro Air Chipping Hammer (Mesin Bobok Beton)
    Mulai

    Rp329.900

    Wipro Air Chipping Hammer (Mesin Bobok Beton)
    atribut:
    • Size (mm): 150x50x150
    • Bore Diameter (mm): 19.05
    • Chisel Shank: 10.2mm
  9. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  10. MAXPRO Air Chipping Hammer
    Mulai

    Rp6.299.900

    MAXPRO Air Chipping Hammer
    atribut:
    • Size (inch): 3/8
    • Piston Diameter (mm): 28.5
    • Piston Stroke (mm): 50
    • B.P.M: 2150
    • Air inlet (inch): 3/8 PT
    • Chisel Shank Hex (inch): 580.0
  11. Wipro Mata Bor Chisel Cold HEX Flat
    Mulai

    Rp36.900

  12. monotaro Air Chipper
    Mulai

    Rp2.999.900

    monotaro Air Chipper
    Deskripsi:
    It is convenient for air spattering and sticking of solid objects.. For rust removal and cutting workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1 chisel
    • Stroke (mm): 33
    • Overall Length (mm): 341
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • No-load Blows Number (minute): 5000
    • Air Consumption (m³/minute): 0.2
  13. APR Air Chipping Hammer
    Mulai

    Rp459.900

    APR Air Chipping Hammer
    Deskripsi:
    Ini adalah air chipping hammer dari apr type ap157Sangat banyak fungsi dan manfaatnya. Banyak digunakan untuk melepas komponen" Yang macet. Dengan cara frequensi getaran maju mundur (hammer) Detail Produk & SpesifikasiMenggunakan komponen silinder udara untuk membuat gerakan lebih stabilDilengkapi dengan berbagai ukuran pahat Berbagai ukuran bit pahat untuk tugas apa pun dengan mudah 4000 bpm +-Barang ini sangat berbeda dengan air chipping hammer di pasaran yg model ujung mesinnya hanya perAp157 dari apr ini 3x lebih kuat.
    atribut:
    • Air Pressure (bar): 6
    • Average Air Consumption (L/minute): 283
    • Hose size (inch): 3/8
    • Noise Level (dBa): 101.4
    • Stroke Size (inch): 2.625
    • Vibration Level (m/s): 10.24
  14. K55 HSS Square Tool Bit (Pahat Bubut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  15. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  16. TOKU Chisel
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  17. Nippon Pneumatic Industrial (NPK) Air Chipper
    61%
    Mulai

    Rp189.900

    Nippon Pneumatic Industrial (NPK) Air Chipper
    Deskripsi:
    -With a spring that the chisel does not come off. -For chipping of thin concrete in engineering work, construction and electrical work, as well as chipping of stones, sand shake out of castings, and descaling etc.
  18. Wipro Mata Bor Chisel HEX Lancip
    Mulai

    Rp36.900

  19. TOKU Pick Hammer (Air Type)
    Mulai

    Rp11.999.900

    TOKU Pick Hammer (Air Type)
    Deskripsi:
    -It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumatic
    atribut:
    • Piston Diameter: 35mm
    • Stroke Diameter: 120mm
    • Total Length: 465mm
    • Number of Blows: 1250bpm
    • Air consumption: 1m3/min
    • Compatible Hose Inner Diameter: 19mm
    • Air Coupler: 3/4PT
    • Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
    • Working Air Pressure: 0.6MPa
  20. TOKU Light Pick Air Hammer
    Mulai

    Rp8.099.900

    TOKU Light Pick Air Hammer
    Deskripsi:
    -It is small and lightweight, and has excellent crushing power, workability and durability. -For concrete chipping work of civil engineering, buildings and building structures.-For burring works, etc.
    atribut:
    • Hose Intake Port: PT3/8
    • Working Air Pressure Range (MPa): 0.6
Daftar Harga pneumatic chisel Terbaru November 2026
NITTO KOHKI Auto ChiselRp9.999.900
NITTO KOHKI Air ChipperRp3.899.900
KRISBOW Air Chipping HammerRp1.099.900
Nippon Pneumatic Industrial (NPK) Air Flux HammerRp1.899.900
MASTER POWER Needle & Chisel ScalerRp15.999.900
NITTO KOHKI Air Tool Jet ChiselRp6.499.900
NITTO KOHKI Air Tool Auto ChiselRp5.699.900
Wipro Air Chipping Hammer (Mesin Bobok Beton)Rp329.900
monotaro Air needle scaler (Pengupas Pneumatik)Rp1.299.900
MAXPRO Air Chipping HammerRp6.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)